This product requires certification to purchase.

Size 13 PVC Plain Steel Toe Boot in Black

Liberty Glove & Safety

Durawear™ Size 13 PVC Plain Steel Toe Boot in Black

  • Fast #
  • Part #L155113
  • Item #7458502
  • Manufacturer Part #1551
4.8 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Durawear™ Size 13 PVC Plain Steel Toe Boot in Black

  • Fast #
  • Part #L155113
  • Item #7458502
  • Manufacturer Part #1551
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Meets ANSI Standard Z91
  • Reinforced, high molecular, Injected molded PVC
  • Compound bar
  • Cleat outsole
  • Requires Certification

Specifications

ANSI:
ANSI Z91
Collection:
Durawear™
Color Finish Name:
Black
Length:
16 in
Material:
Steel, Plastic
Material Type:
PVC
Shoe Size:
13
UL Listed:
No
UPC:
744897004665