Size 15 Fabric and Rubber Boot with Steel Toe in Black and Orange
Durawear™ Size 15 Fabric and Rubber Boot with Steel Toe in Black and Orange
Package Quantity Info:
Each: 1 Inner Pack: 23-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z91 PT91 1/75 C/75
- ASTM:
- ASTM F-2413 I/75 C/75
- Collection:
- Durawear™
- Color Finish Name:
- Black, Orange
- Length:
- 16 in
- Material:
- Fabric, Rubber, Steel
- Shoe Size:
- 15
- UL Listed:
- No