Size 7 Fabric and Rubber Slip Resistant Rain Boot in Yellow
Durawear™ Size 7 Fabric and Rubber Slip Resistant Rain Boot in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Durawear™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Gender:
- Mens
- Length:
- 17 in
- Material:
- Fabric, Rubber
- Shoe Size:
- 7
- UL Listed:
- No