Size 7 PVC Plain Steel Toe Boot in Black
Durawear™ Size 7 PVC Plain Steel Toe Boot in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ANSI Standard Z91
- Reinforced, high molecular, Injected molded PVC
- Compound bar
- Cleat outsole
Specifications
- ANSI:
- ANSI Z91
- Collection:
- Durawear™
- Color Finish Name:
- Black
- Length:
- 16 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Shoe Size:
- 7
- UL Listed:
- No