This product requires certification to purchase.

Size 8 PVC and Rubber Boot in Black

Liberty Glove & Safety

Durawear™ Size 8 PVC and Rubber Boot in Black

  • Fast #
  • Part #L15508
  • Item #7457885
  • Manufacturer Part #155008
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Durawear™ Size 8 PVC and Rubber Boot in Black

  • Fast #
  • Part #L15508
  • Item #7457885
  • Manufacturer Part #155008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z91 PT91 1/75 C/75
Collection:
Durawear™
Color Finish Name:
Black
Length:
16 in
Material:
Plastic, Rubber
Material Type:
PVC
Shoe Size:
8
UL Listed:
No