XL Size Neoprene Gloves in Black (12 Pack)
Durawear® XL Size Neoprene Gloves in Black (12 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Size: XL
Specifications
- Collection:
- Durawear®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Thickness:
- 30 mil
- UPC:
- 744897111646