XL Size Cowhide Leather, Cotton and Rubber Gloves in Grey and Blue
Economy XL Size Cowhide Leather, Cotton and Rubber Gloves in Grey and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Economy shoulder split leather palm glove
- Made from economy shoulder split cowhide leather
- Gunn pattern
- Cotton palm lining
Specifications
- Collection:
- Economy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Glove Size:
- XL
- Glove Type:
- Wing Thumb
- Material:
- Cotton, Leather, Rubber
- Reusable:
- Yes
- UPC:
- 744897044821