This product requires certification to purchase.

XL Size 18 ga Micro-foam Nitrile Coated Engineered Yarn Gloves in Hi-Viz Green, Lime and Black

Liberty Glove & Safety

Frogrip® Ultra-X™ XL Size 18 ga Micro-foam Nitrile Coated Engineered Yarn Gloves in Hi-Viz Green, Lime and Black

  • Fast #
  • Part #L4900HGXL
  • Item #8059019
  • Manufacturer Part #F4900HGXL
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Frogrip® Ultra-X™ XL Size 18 ga Micro-foam Nitrile Coated Engineered Yarn Gloves in Hi-Viz Green, Lime and Black

  • Fast #
  • Part #L4900HGXL
  • Item #8059019
  • Manufacturer Part #F4900HGXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18-gauge seamless shell
  • Cutting edge technology micro-foam coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity, tactility and fit
  • Meets ANSI cut level A2
  • Superior grip and abrasion resistance
  • Applicable for both wet and dry applications
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A2
Coating:
Micro-foam Nitrile
Collection:
Frogrip® Ultra-X™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Lime, Black
Glove Size:
XL
Glove Type:
Glass Handling Operations, Material Handling
Reusable:
Yes
UPC:
744897143289