This product requires certification to purchase.

L Size Nitrile and Nylon Gloves in Grey and Black

Liberty Glove & Safety

G-Grip™ L Size Nitrile and Nylon Gloves in Grey and Black

  • Fast #
  • Part #LF4600L
  • Item #7458595
  • Manufacturer Part #F4600L
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

G-Grip™ L Size Nitrile and Nylon Gloves in Grey and Black

  • Fast #
  • Part #LF4600L
  • Item #7458595
  • Manufacturer Part #F4600L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cutting edge technology micro-foam coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity, tactility and fit
  • Superior grip and abrasion resistance
  • Applicable for both wet and dry applications
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Nylon/lycra shell, micro-foam nitrile palm coated
  • Grey nylon/lycra shell, black nitrile
  • International Standards: EN388: 4121
  • Requires Certification

Specifications

CE Approved:
Yes
Coating:
Nitrile
Collection:
G-Grip™
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Disposable:
No
Glove Size:
L
Glove Type:
Abrasion Resistant, Industrial, Grip, Seamless
Material:
Foam, Lycra, Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
Yes
UPC:
744897108356