L Size Disposable Industrial Gloves in Purple
L Size Disposable Industrial Gloves in Purple
Product Details
Product Details
- Powder-free
- Size: XL
- Industrial grade glove (non-medical)
- Thickness: 4 mil
- Ambidextrous
- Color: Purple
Specifications
- CE Approved:
- No
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Industrial
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil