L Size Nitrile Gloves in Green
L Size Nitrile Gloves in Green
Product Details
Product Details
- 18 inch nitrile glove
- Unlined
- Textured grip on palm and fingers
- Color: Green
- Size: Large
Specifications
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Industrial
- Length:
- 18
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 22 mil
- UPC:
- 744897063433