This product requires certification to purchase.

L Size Nitrile Gloves in Green

Liberty Glove & Safety

L Size Nitrile Gloves in Green

  • Fast #
  • Part #L2970CL
  • Item #7457668
  • Manufacturer Part #2970SLL
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

L Size Nitrile Gloves in Green

  • Fast #
  • Part #L2970CL
  • Item #7457668
  • Manufacturer Part #2970SLL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-slip pattern for excellent grip in wet and dry conditions
  • Flock lined providing increased comfort ands ease of donning
  • Straight cuff
  • Chlorine-washed
  • Nitrile for solvent resistance
  • Bacteriostatic and fungistatic additives
  • FDA conformance for repeated use with food
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Length
13 in
Thickness
15 mil
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Disposable
No
Glove Type
Industrial
Material
Rubber
Material Type
Nitrile
Reusable
Yes
Warranty & Product Information
CE Approved
No
UPC
744897010833