L Size Polyester, PVC and Cotton Gloves in Natural White and Blue
L Size Polyester, PVC and Cotton Gloves in Natural White and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cotton/poly string knit
- Blue PVC blocks on both sides
- Reversible
- Size: large
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White, Blue
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- All Purpose, Automotive Assembly, Farming, Furniture Industry, Gardening, General Purpose, Logistics, Material Handling, Public Utilities, Warehousing
- Material:
- Cotton, Plastic
- Material Type:
- PVC, Polyester
- Reusable:
- Yes
- Thickness:
- 7 ga
- UPC:
- 744897031173