This product requires certification to purchase.

M Size Nitrile Gloves in Orange

Liberty Glove & Safety

M Size Nitrile Gloves in Orange

  • Fast #
  • Part #L2028HOM
  • Item #10269536
  • Manufacturer Part #2028HOM
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

M Size Nitrile Gloves in Orange

  • Fast #
  • Part #L2028HOM
  • Item #10269536
  • Manufacturer Part #2028HOM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
M
Thickness
8 mil
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Disposable
Yes
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
UPC
744897146730