L Size Polyurethane Dipped Nylon Gloves in White and Grey
P-Grip™ L Size Polyurethane Dipped Nylon Gloves in White and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cutting edge technology polyurethane coating
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Colored cuffs for easy size identification
- Durable to last through multiple launderings
Specifications
- Collection:
- P-Grip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- L
- Material:
- Plastic
- Material Type:
- Nylon, Polyester, Polyurethane
- Reusable:
- Yes
- UPC:
- 744897018358