This product requires certification to purchase.

M Size Polyurethane Dipped Nylon Gloves in White and Grey

Liberty Glove & Safety

P-Grip™ M Size Polyurethane Dipped Nylon Gloves in White and Grey

  • Fast #
  • Part #L4639M
  • Item #7457715
  • Manufacturer Part #4639M
3.3 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

P-Grip™ M Size Polyurethane Dipped Nylon Gloves in White and Grey

  • Fast #
  • Part #L4639M
  • Item #7457715
  • Manufacturer Part #4639M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cutting edge technology polyurethane coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings
  • Requires Certification
Dimensions & Measurements
Glove Size
M
Characteristics & Features
Collection
P-Grip™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon, Polyester, Polyurethane
Reusable
Yes
Warranty & Product Information
UPC
744897018365