This product requires certification to purchase.

S Size Polyurethane Dipped Nylon Gloves in Grey

Liberty Glove & Safety

P-Grip™ S Size Polyurethane Dipped Nylon Gloves in Grey

  • Fast #
  • Part #LP4639GS
  • Item #7457857
  • Manufacturer Part #P4639GS
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

P-Grip™ S Size Polyurethane Dipped Nylon Gloves in Grey

  • Fast #
  • Part #LP4639GS
  • Item #7457857
  • Manufacturer Part #P4639GS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cutting edge technology polyurethane coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Ultra-thin polyurethane palm and fingertips coated with nylon shell
  • Performance data: EN388 - 4131
  • Thickness: 13 gauge
  • Color: Grey with Grey Coating
  • Size: Small
  • Requires Certification

Specifications

Collection:
P-Grip™
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
S
Material:
Plastic
Material Type:
Nylon, Polyurethane
Reusable:
Yes
Thickness:
13 ga
UPC:
744897095755