XL Size Polyurethane Dipped Nylon Gloves in Grey
P-Grip™ XL Size Polyurethane Dipped Nylon Gloves in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cutting edge technology polyurethane coating
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Ultra-thin polyurethane palm and fingertips coated with nylon shell
- Performance data: EN388 - 4131
- Thickness: 13 gauge
- Color: Grey with Grey Coating
- Size: XL
Specifications
- Collection:
- P-Grip™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 744897095724