This product requires certification to purchase.

Polypropylene Glove in White (Pack of 100)

Liberty Glove & Safety

PolyGard™ Polypropylene Glove in White (Pack of 100)

  • Fast #
  • Part #L15803
  • Item #9843873
  • Manufacturer Part #15803
3.9 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

PolyGard™ Polypropylene Glove in White (Pack of 100)

  • Fast #
  • Part #L15803
  • Item #9843873
  • Manufacturer Part #15803
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of spun bond polypropylene
  • Length: 18"
  • Color: White
  • Superior breathability
  • Non-hazardous particulate protection
  • Durable and soft to provide comfortable extended wear
  • Soft & lightweight
  • Complies with federal regulations for food contact
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 100
Characteristics & Features
Collection
PolyGard™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Reusable
No
Warranty & Product Information
UPC
744897058880