S Size Latex Gloves in Yellow
S Size Latex Gloves in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flock lined embossed grip on palm and fingers
- Retail packaging
- 12 in. length
- Embossed diamond grip on palm and fingers
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Acids, Caustics, Chemical Resistant, Detergents, Salts
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Latex
- Reusable:
- Yes
- Thickness:
- 18 mil
- UPC:
- 744897009912