This product requires certification to purchase.

24 in. Polypropylene Bouffant Cap

Liberty Glove & Safety

Safety-Zone® 24 in. Polypropylene Bouffant Cap

  • Fast #
  • Part #LIB15824B
  • Item #7457910
  • Manufacturer Part #DBBL-24-5B
4 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Safety-Zone® 24 in. Polypropylene Bouffant Cap

  • Fast #
  • Part #LIB15824B
  • Item #7457910
  • Manufacturer Part #DBBL-24-5B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed of spun bond polypropylene
  • Features latex free elastic to ensure a comfortable and secure fit
  • Complies with food regulations
  • Size: 24"
  • Color: Blue
  • Requires Certification

Specifications

Collection:
Safety-Zone®
Color Finish Name:
Blue
Length:
24
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Cap
UPC:
744897059054