This product requires certification to purchase.

Size 8 Neoprene Gloves in Blue and Yellow

Liberty Glove & Safety

Size 8 Neoprene Gloves in Blue and Yellow

  • Fast #
  • Part #L2570SP8
  • Item #7458223
  • Manufacturer Part #2570SP 8
4.8 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Size 8 Neoprene Gloves in Blue and Yellow

  • Fast #
  • Part #L2570SP8
  • Item #7458223
  • Manufacturer Part #2570SP 8
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra thick for added protection
  • Straight cuff
  • Palm strengthened by special dip for extra protection
  • Anti-slip pattern for excellent grip in wet and dry conditions
  • Cotton flock lining to absorb perspiration
  • Anatomically shaped for comfort
  • Chlorinated for improved chemical resistance
  • Bacteriostatic and fungistatic additives
  • FDA conformance for repeated use with food
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue, Yellow
Glove Size:
8
Glove Type:
Chemical
Length:
13 in
Material:
Rubber
Material Type:
Neoprene
Reusable:
Yes
Thickness:
28 mil