Size XL 18 mil Rubber Household Reusable Gloves in Blue
Size XL 18 mil Rubber Household Reusable Gloves in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Embossed grip on palm and fingers
- Chlorinated for easy on, easy off
- Made of FDA-accepted materials for use in food-processing applications
- Straight cuff
- Length: 12 in.
- Size 10
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Household
- ISO:
- ISO 9001
- Length:
- 12
- Material:
- Rubber
- Material Type:
- Latex
- Reusable:
- Yes
- Thickness:
- 18 mil
- UPC:
- 744897036550