Size XXL 6 mil Nitrile Ambidextrous, Industrial and Powder Free Disposable Gloves in Black (Box of 100)
Size XXL 6 mil Nitrile Ambidextrous, Industrial and Powder Free Disposable Gloves in Black (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 6 mil thickness disposable black nitrile gloves
- Powder free, industrial grade
- Non-sterile
- Micro-textured
- Ambidextrous
- Complies with federal regulation for food contact
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Ambidextrous, Industrial, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Thickness:
- 6 mil
- UPC:
- 744897132535