This product requires certification to purchase.

1-1/25 in. Self-Closing Inset Hinge in Polished Chrome 1 Pair

Liberty Hardware

1-1/25 in. Self-Closing Inset Hinge in Polished Chrome 1 Pair

  • Fast #
  • Part #LH0104ACCHRO2
  • Item #7314848
5 out of 5 Customer Rating
Brand image
Liberty Hardware

1-1/25 in. Self-Closing Inset Hinge in Polished Chrome 1 Pair

  • Fast #
  • Part #LH0104ACCHRO2
  • Item #7314848
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Pair: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liberty self-closing 3/8” inset hinges
  • The use of common decorative hinge hole patterns allow for easy installation
  • Material: steel and nylon components for long-lasting durability
  • Featuring a traditional trend-right finish
  • Self-closing feature requires minimal force to achieve closure
  • Includes mounting hardware for easy installation
  • Intended for use with face-frame style cabinets
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-1/25 in
Length:
2-3/4 in
Package Quantity:
1 Pair
Width:
2-39/100 in