15 in. Grab Bar in White
15 in. Grab Bar in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Will keep toilet paper off floor and counters
- Solid brass construction
- Includes installation instructions and hardware
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 15 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed
- NSF Certified:
- No
- Weight Capacity:
- 500 lb
- Width:
- 2-37/50 in