Wall Mount Toilet Tissue Holder in Satin Nickel
Astra Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This no fuss piece of bath hardware offers a subtle design with a clean look
- Optional matching accessories
- Includes installation instructions and hardware
- Has everyday usefulness
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Astra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Height:
- 2-3/5 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Width:
- 8-3/10 in