24 in. Towel Bar in Polished Chrome
College Circle™ 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This 24" towel bar creates functional towel storage
- Durable construction
- Traditional bath hardware styling creates an atmosphere of simple sophistication
- Limited lifetime warranty
- Includes installation instructions and hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- College Circle™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1