This product requires certification to purchase.

1 X 60 in. SHOWER ROD WITH STEP STYLE FLANGES 1 PER PKG

Liberty Hardware

Contemporary 1 X 60 in. SHOWER ROD WITH STEP STYLE FLANGES 1 PER PKG

  • Fast #
  • Part #L1855BS
  • Item #7292655
  • Manufacturer Part #185-5BS
3.3 out of 5 Customer Rating
Brand image
Liberty Hardware

Contemporary 1 X 60 in. SHOWER ROD WITH STEP STYLE FLANGES 1 PER PKG

  • Fast #
  • Part #L1855BS
  • Item #7292655
  • Manufacturer Part #185-5BS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Crafted from stainless steel for enduring quality
  • Installation type: concealed mounting for a clean look
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Installation Type:
Concealed Mount
Length:
60 in
Material:
Stainless Steel
UPC:
079171185502