Wall Toilet Tissue Holder in Venetian Bronze
Crestfield® Wall Toilet Tissue Holder in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Created with the finest quality stainless steel known for it's strength and durability, and resistance to rust and corrosion
- Includes wood screws and instruction sheets for a smooth installation into studs
- Provides assistance and support for up to 500 pounds, exceeding ADA requirements
- Limited lifetime warranty
- Finish blends in with standard tubs, showers and toilets
- For installation convenience, the 18" concealed screw grab bar can be installed horizontally, vertically or at an angle
- Bar diameter: 1-1/2" for a solid grip
- Snap over cover hides screws on mounting flange
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-19/25 in
- IAPMO Listed:
- No
- Length:
- 8-22/25 in
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- UPC:
- 885785033319
- Width:
- 3-47/50 in