1-1/4 in. Cabinet Knob in Flat Black
Hollow 1-1/4 in. Cabinet Knob in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Hollow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Hardware Type:
- Cabinet Knob
- Length:
- 1-6/25 in
- Material:
- Die Cast Zinc
- Shape:
- Round
- Style:
- Cottage
- UPC:
- 885785017883
- Width:
- 1-1/4 in