Recessed Mount Toilet Tissue Holder in Satin Nickel
Jamestown® Recessed Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Posts constructed from zinc die-cast with brass shell and roller for lasting quality
- Recessed, wall-mounted design makes this item ideal for areas with limited space
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Jamestown®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6-1/4
- Height:
- 2-81/100
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Glass, Steel, Die Cast Zinc
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 6-1/4
- UPC:
- 079171909788