26-1/16 in. Towel Bar in Matte Black
Kinla™ 26-1/16 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Kinla™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Length:
- 26-1/16
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-27/100
- UPC:
- 885785768082
- Weight Capacity:
- 25