Horizontal and Wall Toilet Tissue Holder in Satin Nickel
Kinla™ Horizontal and Wall Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- Collection:
- Kinla™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Included:
- Yes
- Height:
- 2-67/500 in
- Installation Type:
- Horizontal
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- UPC:
- 885785002292
- Width:
- 3-1/4 in