Towel Ring in Matte Black
Kinla™ Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kinla™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 7-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 7-19/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/8 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 885785768105
- Width:
- 6-3/8 in