Recessed Mount Toilet Tissue Holder in Bright Stainless Steel
Recessed Mount Toilet Tissue Holder in Bright Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Crafted from galvanized steel for enduring quality shell
- Zinc post
- Recessed, wall-mounted design makes this item ideal for areas with limited space
- Neatly store extra toilet tissue in this concealed holder
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Depth:
- 6-15/16 in
- Height:
- 6-7/16 in
- Installation Type:
- Recessed Mount
- Material:
- Steel
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 6-15/16 in
- Width:
- 6-9/25 in