Snap-On Cover for Recessed Tissue Box in Polished Chrome

You last purchased this on
 
Liberty Hardware

Snap-On Cover for Recessed Tissue Box in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Snap-On Cover for Recessed Tissue Box in Polished Chrome

  • Fast #
  • Part #LE925C
  • Item #7208635
  • Manufacturer Part #E925C
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It is easy to install and made of durable stainless steel material
  • Snap on
  • The snap-on tissue cover is ideal as a replacement part for hospitality
  • Limited lifetime warranty
  • Color finish: Polished Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-9/25 in
IAPMO Listed -:
No
Material:
Stainless Steel
Width:
1-9/50 in