This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Liberty Hardware

Voisin™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #FVOI35MB
  • Item #9645995
  • Manufacturer Part #VOI35-MB
5 out of 5 Customer Rating
Brand image
Liberty Hardware

Voisin™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #FVOI35MB
  • Item #9645995
  • Manufacturer Part #VOI35-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
3-7/32 in
Diameter
2-3/8 in
Height
2-3/8 in
Projection
3-11/50 in
Width
2-24/25 in
Characteristics & Features
Collection
Voisin™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885785768075