24 in. Towel Bar in Matte Black
Voisin™ 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall-mounted bath accessories maximize storage in limited space
- Sophisticated, smooth matte black is perfect with dark, flat saturated colors and pastels alike, and mixes well with natural materials
- Durable metal construction with corrosion resistant and low maintenance finish
- Towel bar measures 26.35" W x 2.36" D and mounts with set screw mounting
- Ideal for hanging multiple towels or robes to help maximize space
- Installation instructions and mounting hardware included
- Complete your look with the coordinating Voisin bath collection of bath accessories, faucets and shower heads (sold separately)
- Enjoy the look you love for life with Delta's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Voisin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Hardware Included:
- Yes
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4
- UPC:
- 885785768044
- Weight Capacity:
- 30
- Width:
- 24