Round Open Towel Ring in Matte Black
Voisin Round Open Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Voisin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-13/16 in
- Diameter:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 6-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 6-15/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-13/16 in
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 885785768068
- Width:
- 6-15/16 in