*CVR* OILTECTOR 230VAC 3PH SIMPLEX
*CVR* OILTECTOR 230VAC 3PH SIMPLEX
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pairs an advanced controller with solenoid valves to control and eliminate unwanted water
- Heavy-duty Liberty submersible pump with oil resistant components included
- Programmable touch screen
- Clear cover with locking hasp
- A pre-set level sensor and float switch send level signals from the pit to the controller
- NEMA 4X
- Pump will route the oil to the waste oil storage tank preventing unwanted contamination
- The simplex program is designed to run 1 pump with 2 solenoid valve controls
- Controls are available with optional BACnet Gateway for integration with building automation
- 25' power cord
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Metallic
- Cord Length:
- 35 ft
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Phase:
- 3
- UL Listed:
- UL 508A
- UPC:
- 671812133844
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 61 lb
- Width:
- 24 in