1/2 HP 115V Cast Iron Elevator Sump Pump
1/2 HP 115V Cast Iron Elevator Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement pump for ELV280 Series
- 25' power cord
- 115V
Documents
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 15-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Composite
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UPC:
- 671812114621
- Volts:
- 115V
- Weight:
- 30 lb
- Width:
- 9 in