1/2 HP 230V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm
1/2 HP 230V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete packaged system
- Remote Alarm
- Easy clamp-mount installation with plug-in ready wiring
- 230V
- Quick-connect power cord
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- Yes
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 16-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Composite
- Length:
- 18 in
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UL Listed:
- No
- UPC:
- 671812114867
- Volts:
- 230V
- Weight:
- 33 lb
- Width:
- 11-1/4 in