1/2 HP 230V Cast Iron Submersible Sump Pump
1/2 HP 230V Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Oil-filled, hermetically dialed motors with thermal overload protection
- Stainless steel, removable bottom screen
- Stainless steel rotor shaft
- Stainless steel fasteners
- VMF, Vertical Magnetic Float
- 208-230V
- 25' power cord
Specifications
- AMP:
- 4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 15-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 4 in
- UL Listed:
- UL 778
- UPC:
- 671812109818
- Volts:
- 230V
- Weight:
- 29 lb
- Width:
- 9 in