This product requires certification to purchase.

1/3 HP 115V Aluminum Sump Pump and 12V Battery Backup Sump Pump Combo System

Liberty Pumps

1/3 HP 115V Aluminum Sump Pump and 12V Battery Backup Sump Pump Combo System

  • Fast #
  • Part #LPC237441
  • Item #4109414
  • Manufacturer Part #PC237-441
5 out of 5 Customer Rating
Brand image
Liberty Pumps

1/3 HP 115V Aluminum Sump Pump and 12V Battery Backup Sump Pump Combo System

  • Fast #
  • Part #LPC237441
  • Item #4109414
  • Manufacturer Part #PC237-441
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully Assembled
  • Drop in the pit ready
  • Pumps available in 1/3 or 1/2 hp
  • Ready to connect to 1-1/2" discharge
  • Provides constant pumping during power outage or pump failure
  • Fits minimum 15" diameter sump pits
  • Meets California CEC standards
  • Self-resetting 24 hour silence
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Height
25-3/4 in
Length
17 in
Maximum Feet of Head
21
Weight
23 lb
Width
10-1/2 in
Characteristics & Features
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Engineered Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Aluminum
Turn On/Turn Off Levels
Turn-on 7 in/Turn-off 3 in
Electrical & Operational Information
AMP
5.2
Automatic Shut-Off
Yes
Horsepower
1/3 hp
Maximum Temperature
104
Volts
115V
Warranty & Product Information
NSF Certified
No
Product Type
Submersible
Type
LPC237441
UPC
671812118346