This product requires certification to purchase.

1/3 HP 115V Cast Iron Submersible Sump Pump with 50 ft. Cord

Liberty Pumps

1/3 HP 115V Cast Iron Submersible Sump Pump with 50 ft. Cord

  • Fast #
  • Part #L2505
  • Item #4241103
  • Manufacturer Part #250-5
3.2 out of 5 Customer Rating
Brand image
Liberty Pumps

1/3 HP 115V Cast Iron Submersible Sump Pump with 50 ft. Cord

  • Fast #
  • Part #L2505
  • Item #4241103
  • Manufacturer Part #250-5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liberty's unique, one-piece "UniBody" casting
  • Durable epoxy powder coat finish
  • Vortex style impeller
  • Permanently sealed and lubricated bearings
  • Quick-connect power cord
  • 50' power cord
  • Requires Certification

Specifications

AMP:
5.2
Automatic Shut-Off:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Connection Type:
FPT
Cord Length:
50 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
13-1/2 in
Horsepower:
1/3 hp
Impeller:
Vortex
Length:
10-3/4 in
Maximum Feet of Head:
23
Maximum Temperature:
104
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 11 in/Turn-off 4 in
UL Listed:
UL 778
UPC:
671812121155
Volts:
115V
Weight:
20 lb
Width:
9 in