1/3 HP 115V Residential Drain Pump with Check Valve and NightEye® Wireless Alarm
1/3 HP 115V Residential Drain Pump with Check Valve and NightEye® Wireless Alarm
Product Details
Product Details
- Pre-assembled and ready to install
- Fully automatic operation
- Short profile for compact areas - only 11" tall
- Separate access cover for easy switch inspection
- Integrally molded rubber gasket for a superior gas-tight seal
- Includes Night Eye® wireless enabled alarm
- Includes Liberty's CV150-125T check valve
Specifications
- AMP:
- 5.2
- ASME:
- ASME A112.3.4
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA B45.9
- Coating:
- Polyolefin
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 11
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 15
- Horsepower:
- 1/3 hp
- Impeller:
- Vortex
- Length:
- 15-1/2
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 221
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Aluminum
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 8-3/25 in/Turn-off 3-1/4 in
- Type:
- L404CVAEYE
- UL Listed:
- No
- UPC:
- 671812142211
- Volts:
- 115V
- Weight:
- 13
- Width:
- 15-1/2