1-1/4 in. Anti-Siphon Check Valve
1-1/4 in. Anti-Siphon Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/4" threaded female connections
- Heavy cast iron construction
- Integrated heavy weight nitrile ball check valve
- Anti-siphon feature breaks suction to prevent unwanted tank siphonage
- 125 psi rated
- Quick-connect power cord
- 1.25 in
- Anti-siphon
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-1/2 in
- Length:
- 6-2/5 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812113945
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1-1/4 in
- Valve Type:
- Anti-Siphon Check Valve
- Width:
- 6 in