This product requires certification to purchase.

1/2 HP 1PH 115 Volts 3 Discharge

Liberty Pumps

1100 Series 1/2 HP 1PH 115 Volts 3 Discharge

  • Fast #
  • Part #L1103LE51M
  • Item #2369103
  • Manufacturer Part #1103/LE51M
3.1 out of 5 Customer Rating
Brand image
Liberty Pumps

1100 Series 1/2 HP 1PH 115 Volts 3 Discharge

  • Fast #
  • Part #L1103LE51M
  • Item #2369103
  • Manufacturer Part #1103/LE51M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
36 in
Discharge
2 in
Flow Rate
140 gpm
Height
11-2/5 in
Maximum Feet of Head
24
Weight
238 lb
Width
36 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Powder Coated
Collection
1100 Series
Connection Type
MPT
Discharge Configuration
Horizontal
Impeller
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
12
Automatic Shut-Off
Yes
Horsepower
1/2 hp
RPM
1725
Volts
115V
Warranty & Product Information
Product Type
Sewage Pump
Type
L1103LE51M
UL Listed
No
UPC
671812100099