1102/LE103MS 1 HP DUPLEX SEWAGE EJECTOR PACKAGE
1100 Series 1102/LE103MS 1 HP DUPLEX SEWAGE EJECTOR PACKAGE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-Duty structural foam basin
- Completely assembled system with piping included
- Floats for control unit factory pre-set
- 4" inlet hub with rubber pipe seal
- Heavy, 1/4" enamel coated steel cover
- Separate sump access covers
- 10" diameter inspection cover
- Restraints to hold pumps securely in position
Specifications
- AMP:
- 5.3
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- 1100 Series
- Cord Length:
- 10 ft
- Depth:
- 36
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 109 gpm
- Height:
- 45
- Horsepower:
- 1 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 36
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 36
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 1
- Type:
- L1102LE103MS
- UL Listed:
- No
- UPC:
- 671812142280
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 274
- Width:
- 36